Printable Inserts for Crystalfile Suspension File Flexi Tabs, White, Flexifile, Pack of 50
0
1
2

Printable Inserts for Crystalfile Suspension File Flexi Tabs, White, Flexifile, Pack of 50

Order Code: ZT1061400SCopy

Qty of 10 for
£279.90 Inc VAT (20%)
£27.99 each
£289.903% off

This product must be ordered in multiples of 10

Description

Pack of 50 Rexel printable tab inserts, for use with Rexel Crystalfile Flexi Tabs (3000057). To relabel your Rexel Crystalfile Flexifile Suspension Files. Made of quality lightweight card to resists crumpling when inserting into tab. Write or print on the label and insert into the Rexel Flexi Tabs. The inserts can be labelled and viewed from both sides, for easy identification of contents. Pack includes 3 A4 perforated sheets, 17 tab inserts sheet. Each individual label (WxH) 60x30mm.

See full description
Specifications for Printable Inserts for Crystalfile Suspension File Flexi Tabs, White, Flexifile, Pack of 50
  • MFR Part No.
    3000058
  • Weight
    0.013kg
  • Colour
    Black
  • Product Type
    Tab Inserts
  • Pack Quantity
    50
  • Sheet Size
    A4
  • Material
    Card