Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Filing & Organisation
Filing
Suspension Files
Project File A4 Plus Assorted (Pack of 5) 0668
By Rapesco
Order Code:
ZT1548948S
£18.49
Inc VAT (20%)
1
Add to basket
Buy Now
Get it in
5-7
working days
Available
GBP
18.49
https://www.zoro.co.uk/shop/office-supplies-and-packaging/suspension-files/project-file-a4-plus-assorted-pack-of-5-0668/p/ZT1548948S
Add to quotation
View all Suspension Files
Description
Rapesco Project File A4 Plus Assorted (Pack of 5) 0668
Specifications
Specifications for Project File A4 Plus Assorted (Pack of 5) 0668
Depth
325mm
Width
243mm
Weight
0.6351kg
Height
310mm
Pack Quantity
5
MFR Part No.
HT00085
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome