Resolution Suspension File Box Black and 5 A4 Suspension Files

Order Code: ZT1000351S

£25.99 Inc VAT (20%)


Description

Jalema Resolution Suspension File Box Black and 5 A4 Suspension Files Jalema Re-Solution Office Box With Suspension Files. Easy to carry box to store up to 15 A4 suspension files. Made from 100% post consumer recycled polystyrene. Dimensions: H252 x W357 x D152mm. Supplied with 5 Euroflex suspension files. Colour: Black..

Specifications for Resolution Suspension File Box Black and 5 A4 Suspension Files
  • Height
    252mm
  • Depth
    152mm
  • Width
    357mm
  • Material
    Polystyrene
  • Weight
    880g
  • Capacity
    15 Files
  • Product Type
    Portable Suspension Filing
  • Colour
    Black
  • Form
    Filing Box
  • Recycled Product
    100% Recycled
  • Environment Support
    FSC Certified 100% Recyclable
  • File Size
    A4
  • Pack Quantity
    5