Rexel Crystalfile 330 Lateral Suspension File Card Inserts White (Pack 25) 70676

Order Code: ZT1260093P

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.714%
10 - 19£6.438%
20 - 49£6.1512%
50 +£5.8716%


Description

Rexel Crystalfile 330 Lateral Suspension File Card Inserts White (Pack 25) 70676 Rexel printable tab inserts, for re-labelling your existing Rexel Crystalfile 330mm Lateral suspension file tabs. Made of quality lightweight card to resists crumpling when inserting into tab. Write or print on the label and insert into the Rexel Crystal clear tabs. The extra long inserts can accommodate long file names and can be labelled and viewed from both sides, for easy identification of contents. Pack includes 2 A4 perforated sheets, 17 tab inserts per sheet, 34 labels in total. Each individual label (WxH) 15x148mm. For use with Rexel Crystalfile Lateral Tabs 70675.

See full description
Specifications for Rexel Crystalfile 330 Lateral Suspension File Card Inserts White (Pack 25) 70676
  • Type
    Suspension Files
  • Colour
    White
  • MFR Part No.
    27892AC
  • Size
    A4/Foolscap
  • Material
    Card
  • Form
    Lateral File Index Tabs
  • For Use In
    Cupboards
  • For Use With
    Twinlock Crystalfile

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome