Rexel Crystalfile Suspension File Card Top Tab Inserts (Pack 50) 78290

Order Code: ZT1260064P

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.495%
10 - 19£8.9910%
20 +£8.4915%


Description

Rexel Crystalfile Suspension File Card Top Tab Inserts (Pack 50) 78290 Pack of 52 Rexel printable tab inserts, for re-labelling your existing Rexel Crystalfile Top Tab linked suspension files (78650). Made of quality lightweight card to resists crumpling when inserting into tab. Write or print on the label and insert into the Rexel Crystalfile Top Tabs. The inserts can be labelled and viewed from both sides, for easy identification of contents. Pack includes 2 x A4 perforated sheets, 26 tab inserts per sheet, total 52 inserts. Each individual label (WxH) 100x20mm.

See full description
Specifications for Rexel Crystalfile Suspension File Card Top Tab Inserts (Pack 50) 78290
  • Type
    Suspension Files
  • Colour
    White
  • MFR Part No.
    27927AC
  • Height
    112mm
  • Width
    20mm
  • Material
    Card
  • Form
    Suspension File Tabs & Inserts
  • For Use In
    Filing Cabinets
  • For Use With
    Twinlock Crystalfile

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome