0
1

Suspension File A4 PP - 256310D

Order Code: ZT2659240S

£4.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.590%
10 - 19£4.414%
20 - 49£4.228%
50 - 99£4.0412%
100 +£3.8616%


Description

Durable Suspension file with an angled stable plastic suspension rail, 60 mm title tab, blank inserts and pre-printed A-Z inserts. Made of tear-resistant polypropylene, with transparent front cover and grey back cover. With 8 cm filing strip fastener. Can be fitted with organiser bar. For punched documents.

Specifications for Suspension File A4 PP - 256310D
  • Size
    A4
  • Product Type
    Suspension File
  • Material
    Polypropylene

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome