Suspension File Drawer, WxD 800 X 400mm, Gentian Blue

Order Code: ZT2715138S

£299.99 Inc VAT (20%)


Description

Suspension file drawer, WxD 800 x 400 mm, gentian blue. Supplied = assembled. Width = 800 mm. Depth = 400 mm. Colour = gentian blue RAL 5010. Material = sheet steel, powder coated. Product type = accessories.

Specifications for Suspension File Drawer, WxD 800 X 400mm, Gentian Blue
  • Product Type
    Accessories
  • Colour
    Gentian Blue
  • Material
    Sheet Steel, Powder Coated
  • Depth
    400mm
  • Width
    800mm
  • Supplied
    Assembled

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome