Suspension File Trolley A4 - Grey

Order Code: ZT4796353S

£72.99 Inc VAT (20%)


Description

Introducing Durables suspension file trolley ECO designed for efficiency and mobility. With a capacity for 80 A4 suspension files, it's made of durable, scratch-resistant epoxy polyester coated steel. Equipped with four castors, including two with brakes, it offers smooth and stable manoeuvrability for effortless file transportation in any workspace. Made of 60% recycled materials, 100% recyclable and built in accordance with ISO 14021, a high standard for eco-friendly products. Delivered flat packed with assembly instructions for easy setup. Capacity: 80 A4 foldersDimensions: 368 x 655 x 592 mm (L x W x H) Designed in Germany made to last

See full description
Specifications for Suspension File Trolley A4 - Grey
  • File Size
    A4
  • Recycled Product
    60% Recycled Material
  • Product Type
    Portable Suspension Filing
  • Capacity
    80 Files
  • Colour
    Grey
  • Weight
    4.76kg
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome