0
1
2
3

Transfer File 120mm FC Green (Pack of 10) 1179201

Order Code: ZT1542125S

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£47.994%
10 +£45.998%


Description

This Bankers Box transfer file features time saving Fastfold automatic assembly and a locking tab lid to help keep contents secure. Compatible with Bankers Box system storage boxes and filing units, the transfer file has a large 120mm spine width and can hold both A4 and foolscap documents. This pack contains 10 green and white transfer files measuring W120 x D360 x H255mm (internal dimensions).
Transfer files with locking tab lid for security
Time saving Fastfold automatic assembly
Compatible with Bankers Box system storage boxes and filing units
High capacity 120mm spine width
For both A4 and foolscap documents
Dimensions: W120 x D360 x H255mm (internal)
Colour: Green/White
Pack of 10

See full description
Specifications for Transfer File 120mm FC Green (Pack of 10) 1179201
  • Weight
    4.8kg
  • Product Type
    Transfer File
  • Dimensions (W x D x H)
    120mm x 360mm x 255mm
  • Colour
    Green/White
  • Pack Quantity
    10