WOW A4 Flat Files with Bar Mechanism - Pearl White (Pack of 10)

Order Code: ZT1061602S

£15.99each Inc VAT (20%)
£159.90 minimum order value

Minimum order quantity: 10.

Description

Eye-catching flat file in vibrant new colour range with dual colour effect. The laminated surface gives the file a glossy, high quality look and feel.

Specifications for WOW A4 Flat Files with Bar Mechanism - Pearl White (Pack of 10)
  • MFR Part No.
    30010001
  • Colour
    White
  • Weight
    0.05kg
  • Width
    240.0mm
  • Height
    3.0mm
  • Depth
    310.0mm
  • Material
    Cardboard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome