1-TRA705-5T 8mm Heavy Duty Staples, Pack of 5000

Order Code: ZT2602109S

£7.99 Inc VAT (20%)


Description

Stanley 1-TRA705-5T 8mm Heavy Duty Staples (Pack Of 5000) The Stanley 1-TRA705-5T staples are only suitable for heavy duty staplers and hammer tackers. They can be used in stapling jobs such as insulation, carpet under laying and roofing felt. They come packaged compactly in a sturdy plastic containertoreduce the risk ofbreakage.With color-coded packaging, you can easilyidentify the correct brads for the project you are working on. Features: Made withzinc for maximum protection against harsh weather conditions For heavy duty stapling Only suitable for heavy duty staplers and hammer tackers Staple size: 8mm Stanley staplers will take any size of staples Specification: Staple size: 8mm Pack quantity: 5000

See full description
Specifications for 1-TRA705-5T 8mm Heavy Duty Staples, Pack of 5000
  • Product Type
    Heavy Duty Staples
  • Material
    Zinc
  • Pack Quantity
    5000
  • Size
    8mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome