Holster for R311 Hammer Tacker

Order Code: ZT1291116P

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.395%
10 - 19£10.7910%
20 +£10.1915%

Order by 3pm, get it Tomorrow

Description

The holder for the Rapid R311 Hammer Tacker is ideal for attaching to a belt to ensure it is always at hand when using in difficult to access locations. It also protects the hammer tacker when being stored from damage and moisture. The holder is made from lightweight, waterproof polyester, it is riveted for durability and reinforced with an anti-slip, steel mesh.

See full description
Specifications for Holster for R311 Hammer Tacker
  • Material
    Nylon
  • MFR Part No.
    5000097
  • Weight
    140g
  • Number of Pockets
    1
  • Width
    454mm
  • Applications
    Hammer Tacker
  • Length
    101mm
  • Type
    Holster
  • Colour
    Black
  • Additional Features
    Waterproof

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome