MS2.1 2-In-1 Staple Gun

Order Code: ZT2594921S

£49.99 Inc VAT (20%)


Description

The Rapid MS2.1 2-in-1 Manual Staple Gun is ideal for decoration or do-it-yourself work around the house. It is a highly flexible staple gun that can tackle both standard and cable stapling with confidence. Efficiently organise all of your tangling low-voltage cables like speaker cables or decorative lights and with a simple switch you can also use standard staples for textiles, canvas and other fibred materials as well as fine wood trim around the house. Features include a 2-step force adjuster that can be set to reflect different types of material and the length of staple being used and a see-through staple indicator which shows when staples run out. Bottom loading and with an easy to clear jam removal, this dual staple gun is compatible with Rapid No. 53 fine wire staples 6-12mm and Rapid No. 7 Cable Staples 12-14mm. The ergonomic and lightweight design makes the MS2.1 simple and efficient to work with for all. Covered by a 3 year guarantee.

See full description
Specifications for MS2.1 2-In-1 Staple Gun
  • Type
    Light-Duty
  • Tacker Type
    Light-Duty

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome