0
1
2
3
4
5
6
7
8

R53E Staple Gun RPDR53E

Order Code: ZT2595048S

£21.99 Inc VAT (20%)
£22.994% off


Description

The Rapid R13E and R53E Staple Guns are ideal for hobby and DIY applications. Suitable for home decor, securing textiles, reupholstery and light-duty repair. They fire fine wire staples that are barely visible and have minimal effect on the textile fibres. An easy colour match staple system ensures you have the right size staple. Made in tough, robust plastic with all steel wear parts inside. The staple guns are recoilless for comfort during long term use and also have a noise damper and an integrated locking function for storage. The ergonomic design with low-angle handle ensures a comfortable fit in the hand and are easy-to-use. R53E Fires Type 53 Fine Wire Staples 4-10mm. R13E Fires Type 13 Fine Wire Staples 4-10mm. Covered by a 2 year guarantee. Made in Sweden. The Rapid R53E fires Type 53 fine wire staples 4-10mm.

See full description
Specifications for R53E Staple Gun RPDR53E
  • Type
    Light-Duty
  • Tacker Type
    Light-Duty
  • Material
    Plastic
  • Product Type
    Staple Gun