0
1
2
3

R83 Handy Fine Wire Staple Gun RPDR83

Order Code: ZT2595047S

£54.99 Inc VAT (20%)


Description

The Rapid R83 is an ergonomic, high-capacity tacker for use with Rapid fine wire No.13 Staples 6-14mm and No.8 Brads 15mm. Fine wire staples are barely visible and have minimal effect on textile fibres ideal for demanding jobs such as securing textiles, canvas, leather, posters, netting, labels, beading or frames. The tacker has all-steel wear parts to ensure strength and durability. It is manually operated and has a noise damper and recoil free action. Other features include an adjustable impact force with a maximum setting for long staples or hard materials and a staple window to show the length of staples in use and when it is time to reload. Covered by a 2 year guarantee Fires Fine wire staples - Type 13 6mm to 14mm. No8 Brads 15mm.

See full description
Specifications for R83 Handy Fine Wire Staple Gun RPDR83
  • Type
    Medium-Duty
  • Tacker Type
    Medium-Duty

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome