Rapid R23E Tacker Metal Chrome 20510450

Order Code: ZT1259947P

£61.99 Inc VAT (20%)


Description

Rapid R23E Tacker Metal Chrome 20510450 A light, easy to use metal staple gun ideal for demanding, professional jobs and precision operation. Superior performance and working life mean the R23E can easily handle regular use. This model is perfect for users with smaller hands and can be applied to diverse tasks including furniture upholstery or fastening of thinner fabrics, leather, paper, labels or sensitive textiles.

See full description
Specifications for Rapid R23E Tacker Metal Chrome 20510450
  • Colour
    Silver
  • MFR Part No.
    20724ES
  • Type
    Pliers & Tackers
  • Material
    Metal
  • Weight
    556g
  • Depth
    105mm
  • Height
    285mm
  • Width
    39mm
  • Suitable For
    Textiles
  • Form
    Tacker
  • Stapling
    Standard Stapling
  • Environment Support
    100% Recyclable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome