Retro Classic Stapling Pliers S51 Black

Order Code: ZT1059539S

£22.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£22.490%
5 - 9£21.375%
10 - 19£20.2410%
20 +£19.1215%


Description

Handy all-steel, grip friendly stapling pliers for office, home and school use. Irresistible, efficient design with an eclectic retro colour and cool finish.

Specifications for Retro Classic Stapling Pliers S51 Black
  • MFR Part No.
    10538705
  • Colour
    Black Magic
  • Depth
    154.0mm
  • Height
    18.0mm
  • Weight
    0.207kg
  • Width
    43.0mm
  • Product Type
    Stapling Pliers
  • Material
    Steel