Staple Gun Heavy Duty Fine Wire Staples 0.7mm 4-14mm

Order Code: ZT3379281S

£18.99 Inc VAT (20%)


Description

GS approval
For fine wire staples 0.7mm
Staple leg length: 4-14mm (5/32"-9/16")
Quick jam release button
Impact power adjustment
Surface:Paint finish
With 500pcs 0.7x8mm crown staples
Packing: double blister

See full description
Specifications for Staple Gun Heavy Duty Fine Wire Staples 0.7mm 4-14mm
  • Product Type
    Staple Gun

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome