Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Packaging
Tackers, Cable Guns & Staples
Tackers & Cable Guns
Stapling Pliers, Top Loader 30 Sheets Metal with Plastic Top In Box
By Leitz
Order Code:
ZT1058784S
£19.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£19.99
0%
5 - 9
£19.19
4%
10 +
£18.39
8%
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
19.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/tackers-and-cable-guns/stapling-pliers-top-loader-30-sheets-metal-with-plastic-top-in-box/p/ZT1058784S
Add to quotation
View all Tackers & Cable Guns
Description
High quality pliers in modern metallic colour design. Suitable for home and work use.
Tags:
#BulkDiscount
Specifications
Specifications for Stapling Pliers, Top Loader 30 Sheets Metal with Plastic Top In Box
MFR Part No.
55480033
Colour
Water
Width
77.0mm
Depth
184.0mm
Weight
0.323kg
Height
36.0mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome