T50PBN Staple & Nail Gun ARRT50PBN

Order Code: ZT1463665S

£49.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Arrow T50PBN combines the iconic Arrow T50 staple gun with a 5/8in brad nailer to deliver a rugged and versatile professional tool. It utilizes an all-chrome steel housing, jam-resistant mechanism, powerful coil spring, and steel working parts hardened in a 1,500-degree furnace. A classic rear load magazine and staple viewing window complete this tool's list of impressive features. It has an easy squeeze double leverage operation with over 50 years of tested durability. Features a Hi-Viz cushioned non-slip grip. Fires T50 staples 6mm (1/4 in) to 14mm (9/16 in). 18 gauge brad nails up to 15mm (5/8in).

See full description
Specifications for T50PBN Staple & Nail Gun ARRT50PBN
  • Type
    Staple/Nail Gun
  • MFR Part No.
    ARRT50PBN
  • Tacker Type
    Staple/Nail Gun

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome