Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Packaging
Tackers, Cable Guns & Staples
Tackers & Cable Guns
Type 24 Staple 6mm
Order Code:
ZT1252548P
£9.29
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£9.29
0%
5 - 9
£8.92
4%
10 - 19
£8.55
8%
20 - 49
£8.18
12%
50 +
£7.80
16%
1
Add to basket
Get it by
Fri, 10th Jan
In Stock
GBP
9.29
https://www.zoro.co.uk/shop/office-supplies-and-packaging/tackers-and-cable-guns/type-24-staple-6mm/p/ZT1252548P
Add to quotation
View all Tackers & Cable Guns
Description
Type24 Staple 6mm 5000/pk
Tags:
#BulkDiscount
Specifications
Specifications for Type 24 Staple 6mm
Type
Type 24
Length
6mm
Product Type
Staple
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome