Value Tacker - Blue - 2101210

Order Code: ZT1061871S

£18.99 Inc VAT (20%)


Description

A sturdy plastic housing makes the Rexel Value Tacker light to handle and ideal for fixing paper on semi soft surfaces such as cork boards and carpets. A ruler on the base ensures the accuracy of your tacking and the lock down handle prevents accidental firing. Uses No. 23/6 or No. 23/8 staples.

Specifications for Value Tacker - Blue - 2101210
  • Depth
    30mm
  • Colour
    Blue
  • Width
    161mm
  • Height
    136mm
  • Weight
    0.209kg
  • Type
    Tacker
  • Material
    Plastic
  • Model Number
    2101210

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome