0
1
2

Z1-140 Tacker

Order Code: ZT1057573X

£14.99 Inc VAT (20%)


Description

The Z1-140 Tacwise™ metal staple tacker accepts 140 Series staples 6-8mm and is compatible with Arrow T50 Staples.

Specifications for Z1-140 Tacker
  • Power Source
    Manual
  • Type
    Staple Gun
  • MFR Part No.
    Z1-140
  • Colour
    Orange
    Grey
  • Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome