Accident and Injury Record Book 210x200mm 20 Pages (Pack 5)

Order Code: ZT1000326S

£16.99 Inc VAT (20%)


Description

Guildhall Accident and Injury Record Book 210x200mm 20 Pages (Pack 5) The Guildhall Accident Report Book is ideal for use in your company, club or society to record accidents at work for health and safety. Fully compliant with the Data Protection Act (DPA) 1998, each page is perforated for easy removal. Included are details to recent changes to the law along with useful guidance on the reporting of accidents for both employers and employees. Compact in size, this book can be stored inside your first aid kit for easy access when dealing with accidents to help ensure accurate records are kept.

See full description
Specifications for Accident and Injury Record Book 210x200mm 20 Pages (Pack 5)
  • Form
    Accident Book
  • Product Type
    Record Books
  • Recyclable
    100% Recyclable
  • Number of Pages
    20
  • Binding
    Casebound Book
  • Cover Colour
    Green/White
  • Biodegradable
    100% Biodegradable
  • Weight
    70g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome