T-Card Kit 13 Column 54 Slot

Order Code: ZT1592198S

£269.99 Inc VAT (20%)


Description

Nobo T-Card Planning Kit-Annual Planner, 13 columns, 54 slots

Specifications for T-Card Kit 13 Column 54 Slot
  • MFR Part No.
    2911200
  • Colour
    assorted
  • Depth
    40.0mm
  • Height
    960.0mm
  • Width
    800.0mm
  • T-Card Size
    2
  • Weight
    5.59kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome