T-Card Metal Link Bars Size 24 772 x 13mm (Pack of 2) 32938888

Order Code: ZT1550252S

£69.99 Inc VAT (20%)


Description

Nobo T-Card Metal Link Bars Size 24 772 x 13mm (Pack of 2) 32938888

Specifications for T-Card Metal Link Bars Size 24 772 x 13mm (Pack of 2) 32938888
  • Height
    200mm
  • Pack Quantity
    2
  • Depth
    200mm
  • Width
    780mm
  • MFR Part No.
    NB38889
  • Material
    Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome