T-Card Planning Mini Plan Kits

Order Code: ZT1062074S

£51.99 Inc VAT (20%)


Description

Basic two-part binder in black PVC. Expandable by adding additional interior sleeves, folds like an accordion! 4 panels for 17 Size 1.5 T-Cards per sleeve. Dimensions: 24 cm x 31.5 cm (folder format).

Specifications for T-Card Planning Mini Plan Kits
  • MFR Part No.
    3084600
  • Height
    315.0mm
    315mm
  • Depth
    40.0mm
    40mm
  • Width
    240.0mm
    240mm
  • T-Card Size
    2
  • Weight
    0.31kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome