T-card Planning Panels Size 1

Order Code: ZT1058140S

£15.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.990%
5 - 9£15.354%
10 - 19£14.718%
20 +£14.0712%


Description

The T-Card wall planner system makes planning simple and hassle-free. T-Cards are coloured tabs that correspond to your workplace events. They can be moved as and when needed, creating a powerful and versatile system of organisation. Available in different sizes, simply slot a T-card into the panel and watch as your business engagements take colour. You can fix the panels how you choose depending on the size or scope of your operation. Link them together in three different ways - wall rail, folding or pivoting frame. A simple link bar joins the panels together with a clip over the top. Note: metal and plastic systems are exclusive and cannot be mixed together. For Size 1 T-Cards. 54 Slot. Metal.

See full description
Specifications for T-card Planning Panels Size 1
  • MFR Part No.
    1900397
  • Height
    12.0mm
  • Width
    72.0mm
  • Depth
    805.0mm
  • Weight
    0.18kg