T-Card Weekly Planning Kit, 8 Panels, 54 Slots

Order Code: ZT1061267S

£279.99 Inc VAT (20%)


Description

This T-Card Planning Kit has all you need to create a durable, effective weekly planning system. The kit includes: 8 panels with 54 slots for Size 3 T-Cards, 2 aluminium rails with title strips, 6 boxes of 100 Size 3 T-Cards (assorted colours), labels printed 'Monday' to 'Sunday', 7 magnetic label holders and a wall mounting kit.

See full description
Specifications for T-Card Weekly Planning Kit, 8 Panels, 54 Slots
  • MFR Part No.
    2910800
  • Depth
    40.0mm
  • Height
    960.0mm
  • Width
    772.0mm
  • T-Card Size
    3
  • Weight
    4.62kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome