Adhesive Magnetic Tape 10MMX10M - Pack of 9

Order Code: ZT1058516S

£21.99each Inc VAT (20%)
£197.91 minimum order value

Minimum order quantity: 9.

Description

Magnetic tape is ideal for visualising projects, processes and timescales quickly. Simply cut the tape to size with scissors, peel of the backing material and attached to desired surface to media to make a magnetic strip. Size 10x10,000mm

Specifications for Adhesive Magnetic Tape 10MMX10M - Pack of 9
  • MFR Part No.
    1901053
  • Width
    190.0mm
  • Colour
    Black
  • Height
    16.0mm
  • Depth
    190.0mm
  • Length
    1000mm
  • Weight
    0.33kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome