Agile Toolbox 500-PART

Order Code: ZT1015531S

£149.99 Inc VAT (20%)
£169.9911.5% off


Description

Easy to take with you to (scrum) meetings, pressure cooker-, planning-, refinement-, retroperspective-, daily-scrum or hacketon sessions. Neat, handy and well-organised Toolbox. Perfect workshop facilitation. Visualisation of tasks and progress. All tools in one buy (easy as a start-up), but content is separately available as well. Firm carton case with a plastic handgrip. Case is reclosable. Carton interior inside for protection and stabilisation of case content. Agile tools: 1 Magic-Chart notes 10x20cm assorted 250pcs; workshop stickers round 19 mm, 520 red and 520 blue; round magnets 30 mm, 5 red and 5 green; 2 divider tapes 3 mm x 8 meter black; magnets Emoticon assorted set 50mm (6 magnets); 1 roll of tape 30 mm x 50 m; 4 sets of Legamaster Planning Poker cards. Writing tools: 2 dry-wipeable boardmarkers TZ 180, black and red (bold stroke width); 6 dry-wipeable boardmarkers TZ 100, 3 black, 1 red, 1 blue, 1 green (regular stroke width); 4 dry-wipeable boardmarkers TZ 111, black (thin stroke width). Erasing and cleaning tools: 1 microfiber cloth; 1 whiteboard and glassboard cleaner TZ 7, 125 ml; 1 small board eraser; 20 eraser refill tissues.

See full description
Specifications for Agile Toolbox 500-PART
  • Depth
    67mm
  • Height
    390mm
  • Width
    270mm
  • Product Type
    Toolbox

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome