Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
/
Conference & Presentation
/
Whiteboard Accessories
Barracuda Easel Whiteboard Desktop Magnetic with B1 Flipchart and Marker 675X550MM
By Nobo
Order Code:
ZT1059701S
£149.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 21st Aug
Add to quotation
View all Whiteboard Accessories
Description
Barracuda desktop flipchart easel with a drywipe and magnetic board. Suitable for desktop use.
Specifications
Specifications for Barracuda Easel Whiteboard Desktop Magnetic with B1 Flipchart and Marker 675X550MM
MFR Part No.
1902267
Colour
White
Width
750.0mm
Depth
655.0mm
Height
105.0mm
Weight
6.927kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome