Legaline Professional Flipchart 108X75CM

Order Code: ZT1015386S

£399.99 Inc VAT (20%)


Description

Detachable magnetic pad holder. White (RAL 9016) powder-coated aluminium frame. 4 flipchart pads can be stored behind the whiteboard. Full length marker tray. Adjustable pad holder to suit all major standard paper pad formats. Magnetic; suitable for writing on with dry wipe board markers; enamel finish. H 108 cm x W 75 cm. Comes complete with flipchart paper pad and suspension brackets for the upper rail channel.

Specifications for Legaline Professional Flipchart 108X75CM
  • Height
    1080mm
  • Material
    Aluminium
  • Width
    750mm
  • Finish
    Enamel
  • Product Type
    Flipchart
  • Colour
    White (RAL 9016)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome