Magnetic Tape 10MMX5M Black

Magnetic Tape 10MMX5M Black

Order Code: ZT1054797XCopy

£15.39 Inc VAT (20%)


Description

Coloured magnetic ribbon for use on magnetic, whiteboards, planning boards and magnetic easels. Use colours to colour-code projects, 10mm x 5m.

Specifications for Magnetic Tape 10MMX5M Black
  • Type
    Tape
  • Length
    5000mm
  • Pack Quantity
    1
  • Width
    10mm
  • MFR Part No.
    1901131
  • Colour
    Black
  • Product Type
    Magnetic Tape