Magnetic Wall Rail, LxWxD 1000 X 53 X 10mm, Silver

Magnetic Wall Rail, LxWxD 1000 X 53 X 10mm, Silver

Order Code: ZT2719915S

£69.99 Inc VAT (20%)


Description

Magnetic wall rail, LxWxD 1000 x 53 x 10 mm, silver. Supplied = assembled. Length = 1000 mm. Width = 53 mm. Colour = silver. Material = aluminium, metal. Depth = 10 mm. Feature = magnetic. Product type = magnetic strips. Magnetic wall rail, length 1000 mm. Make information visible. Individual attachment or placement in rows to form strip panels. Metal rail framed in aluminium profile. Concealed wall mounting. Includes 4 sphere magnets. Rails can be placed in a row. Including end caps and extension adapters. Width 53 mm, depth 10 mm.

See full description
Specifications for Magnetic Wall Rail, LxWxD 1000 X 53 X 10mm, Silver
  • Colour
    Silver
  • Product Type
    Magnetic Strips
  • Width
    53mm
  • Supplied
    Assembled
  • Material
    Aluminium Metal
  • Length
    1000mm
  • Depth
    10mm
  • Features
    Magnetic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome