MAULsolid Presentation Board, Whiteboard/Grey Felt, Board HxW 1200 X 750mm

MAULsolid Presentation Board, Whiteboard/Grey Felt, Board HxW 1200 X 750mm

Order Code: ZT2690107S

£459.99 Inc VAT (20%)


Description

MAULsolid presentation board, whiteboard/grey felt, board HxW 1200 x 750 mm. Supplied = flat pack. Overall height = 1935 mm. Board height = 1200 mm. Material of writing board = felt, sheet steel. Colour of writing board = white, grey. Width = 840 mm. Depth = 560 mm. Frame colour = grey. Frame material = steel, powder coated. Wheel fittings = 4 swivel castors, 2 with wheel stop. Board size = 750x1200 mm. Model = pinnable, magnetic, can be written on. Board width = 750 mm. Product type = presentation boards, mobile. Presentation board and whiteboard in one. One side with a white board surface that can be written on and dry wiped - the other side with a grey felt surface, for pinning presentation material to it. Space saving storage, practical transport due to easy removal of the adjustable feet. Can also be used as a moving wall system. This combination offers a white, plastic coated and magnetic writing board surface on one side and features a felt surface for pinning materials to on the other side, with an all round aluminium frame made of heavy duty hollow aluminium profile, approx. 1 mm thick, powder coated. The surfaces are applied to a 15 mm thick, stable core in sandwich technology. Sturdy mobile frame in the colour light grey.

See full description
Specifications for MAULsolid Presentation Board, Whiteboard/Grey Felt, Board HxW 1200 X 750mm
  • Frame Colour
    Grey
  • Wheel Fittings
    4 Swivel Castors, 2 with Wheel Stop
  • Width
    840mm
  • Supplied
    Flat Pack
  • Depth
    560mm
  • Product Type
    Presentation Boards, Mobile
  • Overall Height
    1935mm
  • Frame Material
    Steel Powder Coated
  • Colour of Writing Board
    White, Grey
  • Board Width
    750mm
  • Board Height
    1200mm
  • Writing Board Material
    Felt, Sheet Steel
  • Dimensions
    750x1200mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome