Mobile Pinboard, Whiteboard, WxH 1200 X 1500mm, White

Mobile Pinboard, Whiteboard, WxH 1200 X 1500mm, White

Order Code: ZT2698648S

£529.99 Inc VAT (20%)


Description

Mobile pinboard, whiteboard, WxH 1200 x 1500 mm, white. Supplied = partially assembled. Overall height = 1960 mm. Board height = 1500 mm. Material of writing board = sheet steel. Colour of writing board = white. Width = 1200 mm. Depth = 670 mm. Frame colour = traffic white RAL 9016. Frame material = steel, powder coated. Wheel fittings = 4 double swivel castors with wheel stops. Board size = 1200x1500 mm. Board width = 1200 mm. Product type = presentation boards, mobile. Magnetic, can be written on and dry wiped. For alternating use. The tapered feet allow boards to be placed at angles. The boards slide inside each other for space saving storage. Mobile on 4 double swivel castors for easy repositioning and movement of the board. Presentation area WxH 1200 x 1500 mm, on both sides. Frame made of steel profiles, coated, board frame made of aluminium. Whiteboard surface on both sides, white frame. Magnetic, can be written on and dry wiped.

See full description
Specifications for Mobile Pinboard, Whiteboard, WxH 1200 X 1500mm, White
  • Frame Colour
    Traffic White
  • Depth
    670mm
  • Width
    1200mm
  • Product Type
    Presentation Boards, Mobile
  • Supplied
    Partially Assembled
  • Overall Height
    1960mm
  • Writing Board Material
    Sheet Steel
  • Board Height
    1500mm
  • Colour of Writing Board
    White
  • Board Width
    1200mm
  • Frame Material
    Steel Powder Coated
  • Dimensions
    1200x1500mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome