Mobile Writing Board - Pin Board And Acoustic Board - Enamel/Acoustic PET Felt Grey

Order Code: ZT2695840S

£2,799.99 Inc VAT (20%)


Description

Mobile writing board, pin board and acoustic board, HxWxD 1924 x 887 x 539 mm, enamel/acoustic PET felt grey. Supplied = flat pack. Product type = whiteboards, mobile. Model = 1 side enamel, 1 side PET felt surface. Finish = enamelled/PET felt. Feature = magnetic, noise absorbent, mobile, can be written on both sides. Wheel fittings = 4 castors. Board width = 887 mm. Board height = 1800 mm. Colour of writing board = white, grey. Material of writing board = sheet steel. Height = 1924 mm. Depth = 533 mm. Frame thickness = 34 mm. Width = 887 mm. Frame colour = white. Base colour = white. Frame material = aluminium. Base material = steel, powder coated. Weight = 34.3 kg. The surface of the board can be written on both sides, is magnetic, pinnable and has a noise damping and noise absorbing effect due to the integrated PET felt surface. Can be used as a whiteboard, pin board and acoustic divider. Scratch resistant and non-porous writing surface for very intensive use. Extremely durable board surfaces due to stoving of the enamel coating at approx. 800 °C. The recessed, transparent skate rollers make it look like the writing board is hovering above the floor, both on hard and on soft floors. Ideal for communication and meeting areas, think-tank spaces, training and workshop rooms, educational facilities, laboratories. The magnetic writing surfaces on both sides are made of white enamelled sheet steel, and feature rounded corners. Depending on the model, the boards are equipped with a PET felt pin board surface (one whole side or the bottom 1/3 of the board) The PET felt pin board is made of 60% recycled PET bottles and 40% polyester fibres. This ensures the board also provides a noise dampening and noise absorbing function. The steel foot construction and the aluminium frame around the board are powder coated with a matt finish, which lends the product an elegant accent. This makes the board a real eyecatcher which still blends into the furnishing harmoniously. The writing board is mobile and can be used at any workplace where it is needed. The genuine buffalo leather pull loop integrated into the side of the aluminium frame provides an attractive contrast to the writing surface. The advantages of a mobile, free standing presentation board can be enjoyed in open plan offices, above all, in which desks are not usually pushed up against a wall.

See full description
Specifications for Mobile Writing Board - Pin Board And Acoustic Board - Enamel/Acoustic PET Felt Grey
  • Product Type
    Whiteboards, Mobile
  • Frame Colour
    White
  • Supplied
    Flat Pack
  • Wheel Fittings
    4 Castors
  • Height
    1924mm
  • Width
    887mm
  • Weight
    34.3kg
  • Depth
    533mm
  • Board Width
    887mm
  • Frame Thickness
    34mm
  • Writing Board Material
    Sheet Steel
  • Board Height
    1800mm
  • Colour of Writing Board
    White, Grey
  • Finish
    Enamelled / PET Felt
  • Base Material
    Steel Powder Coated
  • Frame Material
    Aluminium
  • Base Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome