Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Conference & Presentation
Whiteboard accessories
Pendant Set 6A 230mm White
By Novar ED&S
Order Code:
ZT5041493S
£12.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
12.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/whiteboard-accessories/pendant-set-6a-230mm-white/p/ZT5041493S
Add to quotation
View all Whiteboard accessories
Description
Novar ED&S PENDANT SET 6A 230MM WHITE Ceiling Accessories (OWA) K1189WHI
Specifications
Specifications for Pendant Set 6A 230mm White
Colour
White
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome