Planning Board, Monthly/Yearly Planner, Width 900mm

Order Code: ZT2729987S

£319.99 Inc VAT (20%)


Description

Planning board, monthly/yearly planner, width 900 mm. Supplied = assembled. Width = 900 mm. Height = 600 mm. Feature = magnetic. Material of writing board = sheet steel, plastic coated. Colour of writing board = white. Frame material = aluminium. Frame colour = aluminium silver. Weight = 4.26 kg. Finish = plastic coated. Fittings = shelf. Product type = yearly planners. Full weekly divisions for every 12 months, printed. Upper area: 2 x 6 months, printed. Lower area: one column with daily division for persons/projects. Highest levels of stability, function and quality. For modern, flexible and fast organisation. Magnetic, can be written on and dry wiped easily. Information about activities, personnel deployment, projects, machinery. Even complicated plans and work processes can be clearly presented. Fast changes possible. Extra thick 0.45 mm steel work surface made on a sturdy core in sandwich technique. Ornamental appearance, concealed wall mounting (quick assembly) Sturdy, printed plastic surface, suitable for continual use. High stability, low weight: silver anodised aluminium frame made of heavy duty hollow profile. Sliding storage tray made of plastic. Individual prints possible. Supplied with mounting material.

See full description
Specifications for Planning Board, Monthly/Yearly Planner, Width 900mm
  • Product Type
    Yearly Planners
  • Frame Colour
    Aluminium Silver
  • Height
    600mm
  • Weight
    4.26kg
  • Supplied
    Assembled
  • Width
    900mm
  • Writing Board Material
    Sheet Steel, Plastic Coated
  • Features
    Magnetic
  • Fittings
    Shelf
  • Colour of Writing Board
    White
  • Frame Material
    Aluminium
  • Finish
    Plastic Coated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome