Planning Board, Standard Model, 15 Rails

Order Code: ZT2718721S

£599.99 Inc VAT (20%)


Description

Planning board, standard model, 15 rails. Supplied = assembled. Width = 554 mm. Height = 1757 mm. Depth = 78 mm. Number of compartments = 15 pcs. Housing material = polypropylene. Tray material = polypropylene. For perfect organisation and planning. Clear organisation for your order folders or documents - all at a glance. Dirt resistant and easy care surface. Clear organisation for your order folders or documents - all at a glance. High quality, robust, easy care model made of polypropylene. For the perfect organisation and planning of personnel deployment, materials planning, work documentation, car fleets, repair services etc. You can avoid standstill and waiting times and thereby optimise your customer services. Insertion depth 210 mm, visible edge 96 mm. Depth 78 mm.

See full description
Specifications for Planning Board, Standard Model, 15 Rails
  • Supplied
    Assembled
  • Width
    554mm
  • Depth
    78mm
  • Height
    1757mm
  • No. of Compartments
    15
  • Tray Material
    Polypropylene
  • Housing Material
    Polypropylene