Planning Board, Universal Planner, Width 900mm

Order Code: ZT2729902S

£219.99 Inc VAT (20%)


Description

Planning board, universal planner, width 900 mm. Supplied = assembled. Width = 900 mm. Height = 600 mm. Feature = magnetic. Material of writing board = sheet steel, plastic coated. Colour of writing board = white. Frame material = aluminium. Frame colour = aluminium silver. Weight = 4.26 kg. Finish = plastic coated. Fittings = shelf. Product type = planning boards. Generously sized fields for individual entries. For weeks and months with work hour divisions. For 5 persons/properties over a one-week period. For 7 persons/properties over a 5-day working week, with hourly divisions. For 7 persons/properties over 5 weeks with detailed divisions. Highest levels of stability, function and quality. For modern, flexible and fast organisation. Magnetic, can be written on and dry wiped easily. Information about activities, personnel deployment, projects, machinery. Even complicated plans and work processes can be clearly presented. Fast changes possible. Extra thick 0.45 mm steel work surface made on a sturdy core in sandwich technique. Ornamental appearance, concealed wall mounting (quick assembly) Sturdy, printed plastic surface, suitable for continual use. High stability, low weight: silver anodised aluminium frame made of heavy duty hollow profile. Sliding storage tray made of plastic. Individual prints possible. Supplied with mounting material.

See full description
Specifications for Planning Board, Universal Planner, Width 900mm
  • Product Type
    Planning Boards
  • Frame Colour
    Aluminium Silver
  • Height
    600mm
  • Weight
    4.26kg
  • Width
    900mm
  • Supplied
    Assembled
  • Finish
    Plastic Coated
  • Features
    Magnetic
  • Colour of Writing Board
    White
  • Fittings
    Shelf
  • Frame Material
    Aluminium
  • Writing Board Material
    Sheet Steel, Plastic Coated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome