Transparent Acrylic Mini Whiteboard Desktop Notepad A4 1915611

Order Code: ZT2121960S

£25.99 Inc VAT (20%)
£29.9913% off


Description

Nobo Transparent Acrylic Mini Whiteboard Desktop Notepad A4 1915611 This home office whiteboard desktop notepad with modern frameless contemporary design is perfect for making notes, capturing thoughts, ideas or key dates. The clear acrylic mini whiteboard notepad lays flat for easy writing, fitting neatly onto any desk or worksurface and with the transparent design means the memo board blends seamlessly into the background when not in use. The transparent acrylic dry erase surface can easily be wiped clean so simply write, wipe away and start afresh. Supplied with a whiteboard pen. Size A4.

See full description
Specifications for Transparent Acrylic Mini Whiteboard Desktop Notepad A4 1915611
  • Type
    Drywipe Boards
  • Accessories Included
    Pen
  • Fixing Method
    Desktop Board
  • Weight
    400g
  • Size
    A4
  • Double-sided
    Yes
  • Board Type
    Non-Magnetic Board
  • Board Surface
    Plastic Surface
  • Colour
    Transparent

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome