Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Conference & Presentation
Whiteboard Cleaners & Erasers
Deepclene DryWipe Board Reconditioning Spray
By Nobo
Order Code:
ZT1059000S
£18.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£18.99
0%
5 - 9
£18.23
4%
10 - 19
£17.47
8%
20 +
£16.71
12%
1
Add to basket
Get it by
Mon, 2nd Dec
In Stock
GBP
18.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/whiteboard-cleaners-and-erasers/deepclene-drywipe-board-reconditioning-spray/p/ZT1059000S
Add to quotation
View all Whiteboard Cleaners & Erasers
Description
Aerosol cleaning spray can be used on all dry wipe whiteboard surfaces.
Tags:
#BulkDiscount
Specifications
Specifications for Deepclene DryWipe Board Reconditioning Spray
MFR Part No.
34533943
Width
51.0mm
Depth
51mm
Height
144mm
Weight
0.2kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome