0
1
2
3
4

Magnet Dry Erase Markers Black (Pack 6)

Order Code: ZT1059399S

£8.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.290%
5 - 9£7.964%
10 - 19£7.638%
20 - 49£7.3012%
50 +£6.9616%


Description

Rexel Dry-Erase Markers are cap mounted and come with a black fine tip. They are not only low odour, but also contain non-toxic ink, which makes them perfect for use in any environment, especially at home or in schools. They also feature a magnetic eraser cap, so you can keep them attached to your Rexel magnetic whiteboard and at the same time be able to clear the board once finished without having to purchase a separate eraser or whiteboard cleaner.

See full description
Specifications for Magnet Dry Erase Markers Black (Pack 6)
  • MFR Part No.
    2104184
  • Width
    12.0mm
  • Depth
    120mm
  • Height
    16mm
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome