Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Conference & Presentation
Whiteboard Cleaners & Erasers
Whiteboard Cleaning Wipes (Pack of 100) AWBW100QCA
By Q-Connect
Order Code:
ZT1546423S
£3.69
Inc VAT (20%)
£4.39
15.5% off
Quantity
Price
Discount
1 - 9
£3.69
0%
10 - 19
£3.54
4%
20 - 49
£3.39
8%
50 - 99
£3.25
12%
100 +
£3.10
16%
1
Add to basket
Get it in
5-7
working days
Available
GBP
3.69
https://www.zoro.co.uk/shop/office-supplies-and-packaging/whiteboard-cleaners-and-erasers/whiteboard-cleaning-wipes-pack-of-100-awbw100qca/p/ZT1546423S
Add to quotation
View all Whiteboard Cleaners & Erasers
Description
Q-Connect Whiteboard Cleaning Wipes (Pack of 100) AWBW100QCA
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Whiteboard Cleaning Wipes (Pack of 100) AWBW100QCA
Pack Quantity
100
Width
80mm
MFR Part No.
KF17449
Depth
333mm
Height
170mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome