Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Conference & Presentation
Whiteboard Cleaners & Erasers
Whiteboard Cleaning Wipes (Pack of 100) - DB50372
By 2Work
Order Code:
ZT1544677S
£4.69
Inc VAT (20%)
£5.29
11% off
Quantity
Price
Discount
1 - 9
£4.69
0%
10 - 19
£4.50
4%
20 - 49
£4.31
8%
50 - 99
£4.13
12%
100 +
£3.94
16%
1
Add to basket
Get it in
5-7
working days
Available
GBP
4.69
https://www.zoro.co.uk/shop/office-supplies-and-packaging/whiteboard-cleaners-and-erasers/whiteboard-cleaning-wipes-pack-of-100-db50372/p/ZT1544677S
Add to quotation
View all Whiteboard Cleaners & Erasers
Description
2Work Whiteboard Cleaning Wipes (Pack of 100) DB50372
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Whiteboard Cleaning Wipes (Pack of 100) - DB50372
Pack Quantity
100
Width
80mm
MFR Part No.
DB50372
Depth
342mm
Height
172mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome