0
1

1199005728 Velleda 1721 Whiteboard Marker Fn/Tip Asst (Pack-8)

Order Code: ZT1049756X

£7.99 Inc VAT (20%)


Description

These low odour, fast drying plastic-barelled whiteboard markers are a must-have for any office or classroom.

Features and Benefits
• Wipe off easily and quickly with a dry or wet cloth - even after a few days
• 3 week cap off time - prevents the nib from drying out even without the cap
• Blocked acrylic nib prevents fraying and damaged tips

Typical Applications
• Whiteboards

Notes
• Available in a range of pack sizes and colours

See full description
Specifications for 1199005728 Velleda 1721 Whiteboard Marker Fn/Tip Asst (Pack-8)
  • Ink Colour
    Assorted
  • Pen Type
    Non Permanant
  • Line Width
    1.4mm
  • Tip Size
    Fine
  • MFR Part No.
    BC05728
  • Type
    Whiteboard Pens
  • Refill Type
    Non-Refillable
  • Features
    No
  • Series
    Velleda
  • Cap Off Time
    3 weeks
  • Attachment Type
    No Attachment Type
  • Nib Style
    Bullet

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome