0
1

904950 Velleda 1751 Whiteboard Marker Chis/Tip Asst (Pack-4)

Order Code: ZT1049760X

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.754%
10 - 19£5.518%
20 - 49£5.2712%
50 +£5.0316%


Description

These Velleda 1701 dry-wipe board markers are low-odour, alcohol-based markers with a wide chisel tip, designed for bold and clear presentations. With an assortment of ink colour options, these markers are perfect for professionals and educators looking for versatile, easy-to-use markers for whiteboards. The markers are made from 51% recycled materials (excluding the ink system), supporting an eco-friendly office or classroom environment.

Features and Benefits
• Chisel tip can be used for fine or broad line widths, depending on your writing needs
• Alcohol-based, virtually odourless ink provides a pleasant user experience
• Dry-wipe ink can be easily erased, even after several days
• Available in black, blue, red, and green for multicoloured presentations
• Made from 51% recycled materials, reducing environmental impact
• Fixed nib allows for clean, pressure-resistant writing on whiteboards

See full description
Specifications for 904950 Velleda 1751 Whiteboard Marker Chis/Tip Asst (Pack-4)
  • MFR Part No.
    BC01754
  • Tip Size
    Broad
  • Ink Colour
    Assorted
  • Pen Type
    Non Permanant
  • Line Width
    3.7-5.5mm
  • Type
    Whiteboard Pens
  • Cap Off Time
    3 weeks
  • Features
    No
  • Refill Type
    Non-Refillable
  • Series
    Velleda
  • Nib Style
    Chisel
  • Attachment Type
    No Attachment Type

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome