Ballpentel Fine Black R50 (PK-12)

Order Code: ZT1046481P

£16.99 Inc VAT (20%)


Description

The Pentel R50 Rollerball Pen offers superior quality and smooth writing performance with a fine 0.8mm tip that delivers a 0.4mm line width. Known for its distinctive green barrel, this rollerball pen features a cushioned ball tip for effortless writing, whether at home, school, or work. Made from 76% recycled materials, it is part of the Pentel Recycology programme, making it an eco-conscious choice.

Features and Benefits
• 0.8mm tip delivers smooth, precise 0.4mm lines
• Cushioned ball tip ensures comfortable, effortless writing
• Distinctive green barrel is easy to identify in any pen collection
• Made from 76% recycled materials
• Long-lasting point is durable and reliable for everyday use

See full description
Specifications for Ballpentel Fine Black R50 (PK-12)
  • Product Type
    Ballpoint & Rollerball Pens
  • Pen Type
    Rollerball Pens
  • Ink Type
    Waterbased Ink
  • Colour
    Black
  • Tip Size
    Medium Point
  • Line Width
    0.4mm Line
  • Recycled Product
    77% recycled material
  • Barrel Colour
    Green

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome